- Heavy-Duty Style Hi Jack
- Ball Transfer Head Type
- 28 in [Min], 49 in [Max] Height
- 1000 lb Load Capacity
features
- Quick action lock washer for fast height positioning
- Patented Fall Guard feature allows 1" safety zone around lock washer
- Setscrew can lock jack head to stand for transportation - no loose pieces
- Jack independently load tested for quality assurance
| Head Type | Ball Transfer |
| Pipe Diameter | 3/8 in [Min], 12 in [Max] |
| Height [Max] | 49 in |
| Load Capacity | 1000 lbs |
| Height [Min] | 28 in |
| Type | Heavy Duty Hi Jack Stand |
| Weight | 30.0 LB |

