Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sumner432-780430

432-780430

Flange Pins
Item #101559270
  • Flange Pin
Sumner432-780430
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flange Pin

features

  • Quick installing pins work as convenient reference points to level flange for tack and weld out - no tools needed
  • Features acme threads for maximum clamping power and hardened steel for long lasting use
Hole Dia. [Max] 1.625 in
Hole Dia. [Min] 0.625 in
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison