- Pro Roll™ Stand
- Steel Wheels Head Type
- 29 in [Min], 43 in [Max] Height
- 2000 lb Load Capacity
features
- Roller adjustment from either side
- Fast adjustment for easy pipe positioning
- Clean and simple design avoids welder interference
- Wheel tried for true pipe rotation
- Bronze bearing to eliminate arcing
- Break to lock loads for lay-out or fit-up
- Leveling on either side of stand
| Height [Max] | 43 in |
| Pipe Diameter | 1/2 in [Min], 48 in [Max] |
| Height [Min] | 29 in |
| Load Capacity | 2000 lbs |
| Head Type | Steel Wheels |
| Weight | 44.0 LB |

