- Pro Jack® Style Hi Jack
- Roller Head Type
- 28 in [Min], 49 in [Max] Height
- 2000 lb Load Capacity
features
- Formed steel legs
- Strut tension palate for superior lateral support
- Quick action lock washer for fast height positioning
- Patented Fall Guard feature allows 1" safety zone around lock washer
- Setscrew can lock jack head to stand for transportation - no loose pieces
- Jack independently load tested for quality assurance
| Height [Max] | 49 in |
| Height [Min] | 28 in |
| Head Type | Roller |
| Pipe Diameter | 1/8 in [Min], 10 in [Max] |
| Load Capacity | 2000 lbs |
| Weight | 25.0 LB |

