- Replacement Jack Head
- 1000 lb Load Capacity
features
- Rotation of pipe or tubing in all directions
| Head Type | Ball Transfer |
| Load Capacity | 1000 lbs |
| Material | Steel |
| Pipe Diameter | 3/8 in [Min], 12 in [Max] |
| Weight | 4.7 LB |
| Head Type | Ball Transfer |
| Load Capacity | 1000 lbs |
| Material | Steel |
| Pipe Diameter | 3/8 in [Min], 12 in [Max] |
| Weight | 4.7 LB |