- Lo-Fold-A-Jack Pipe Stand
- SS Roller Head Type
- 21 in [Min], 36 in [Max] Height
- 2500 lb [Max] Load Capacity
features
- Folds up for storage ease
- 1" square tube base construction
- Quick action lock washer for fast height positioning
- Patented Fall Guard feature allows 1" safety zone around lock washer
| Head Type | SS Roller |
| Height [Max] | 36 in |
| Height [Min] | 21 in |
| Load Capacity [Max] | 2500 lbs |
| Weight | 0.0 LB |

