- Fat Jack Folding Jack
- Large Ribbed Vee Head Type
- 32 in [Min], 52 in [Max] Height
- 2000 lb Load Capacity
features
- Wide folding base
- Ideal for large pipe
| Height [Max] | 52 in |
| Load Capacity | 2000 lbs |
| Pipe Diameter | 12 in [Min], 24 in [Max] |
| Height [Min] | 32 in |
| Head Type | Large Ribbed Vee |
| Weight | 0.0 LB |

