- Max-Jax™ Pipe Stand
- Vee Head Type
- 21 in [Min], 33 in [Max] Height
- 2500 lb Load Capacity
features
- The versatile Max-Jax? is the ideal fabricator stand
- The large 12" vee head and heavy duty four-legged design offers the welder an extra margin of safety
- In the shop or on the job, moving long lengths of pipe is a snap with Max-Jax
- Shown with optional 8" casters, optional roller head kit, and optional hold down device
| Head Type | Vee |
| Height [Min] | 21 in |
| Load Capacity | 2500 lbs |
| Height [Max] | 33 in |
| Pipe Diameter | 4 in [Min], 40 in [Max] |
| Weight | 57.0 LB |

