- Cricket™ Pipe Buggies
features
- Ideal jobsite material carrier
- Great for flanges, fittings, and valves
- Quick handle disconnect for compact storage
includes
- Ratchet Strap
| Width | 28 in |
| Wheel Diameter | 16 in |
| Height | 21 in |
| Length | 28 in |
| Load Capacity [Max] | 1000 lbs |
| Weight | 70.0 LB |

