- Mac Racks
features
- Arms fold easily with plunger pin release
- Double wall square tubing
- Eight storage bins
- Shipped assembled with 6" heavy duty casters
- Stackable with other Stacking Mac Rack products
| Caster Dia. | 6 in |
| Height [Min] | 17.75 in |
| Finish | Powder Coated |
| Height [Max] | 61.5 in |
| Load Capacity [Max] | 1000 lbs |
| Unfolded Dim# H x D x W | 61-1/2 x 58-1/2 x 33 in |
| Length | 58 1/2 in |
| Folded Dim_ H x D x W | 17-3/4 x 58-1/2 x 33 in |
| Weight | 165.0 LB |

