- Series 2100 Contractor Lift
- 84 in [Min], 13.10 ft [Max] Lifting Height
features
- Compact storage
- Fast action stabilizer legs
- Lockable 5" casters
- No loose tools or hardware to worry about
- Reversible forks for added height
- Sumner-built winch
| Lifting Height/Take-Up | 84.00 in [Min], 13.10 ft [Max] |
| Base Width | 31 1/4 in |
| Weight | 252.0 LB |

