- Mul-T-Square®
- 10 in, 14" Blade Length
features
- Handles up to 8" flanges and up to 14" fittings
- Versatile for measuring 45° and 90° angles
- The blades are loosened or secured by a simple twist of the conveniently located locking knob
| Blade Material | 365/T-6 Aircraft Grade Aluminum |
| Handle Material | Plastic |
| Measuring System | Inch |
| Blade Length | 10 in, 14 in |
| Weight | 2.0 LB |

