- 1Qt Trigger Sprayer
- NSF A1 Registered
- Odorless & Non-Staining
description
- SUPER KLEEN CLEANER DEGREASER is a specially formulated, industrial strength, multi-purpose non-solvent solution designed for cleaning dirt, grease, grime and ink on virtually any water safe surface.
applications
- Basin style parts washer
- Compressors
- Glass surfaces
- Concrete
- Counter tops
- Engines
- Floors
- Forklifts
- Grease traps
- Hard surfaces
- Machinery
- Tools
- Food processing equipment and more
features
- NSF A1 REGISTERED - Can be used on and around food processing surfaces. Rinse after. Not intended for direct food contact.
- ODORLESS & NON-STAINING -Ideal for food processing, packaging, textile, pharmaceutical, HVAC and sports and entertainment venues.
- VERSATILE -Use full strength or dilute as required.
- MADE IN THE USA WITH GLOBAL PACKAGING - We take pride in employing American workers to produce the highest quality lubricants and specialty chemicals.
| VOC Content | <1% |
| Solvent Free | Yes |
| Container Type | Drum |
| Food Grade | Yes |
| Color | Colorless |
| Shelf Life | 5 Years |
| Spray Action | No |
| To Use With | Water |
| Odor | Odorless |
| Floor Cleaner Type | Cleaner/Degreaser |
| Concentration | Based on Application |
| Base Type | Water |
| Freezing Point | 32 °F |
| For Use With | Water |
| Container Size | 32 oz |
| ECCN3 | NLR |
| pH Range | 7-10 |
| Standard | NSF A1 |
| Surfaces Cleaned | Yes |
| Plastic Safe | Yes |
| Use With | Water |
| Drug Indicator | No |
| Specific Gravity | 1.03 |
| Boiling Point | 212 °F |
| Physical Form | Clear |
| Indoor/Outdoor Use | Yes |
| Weight | 2.417 LB |
| EAN or UPC | 82353100323 |

