- 5.25Oz Aerosol
- NSF Certified Food Grade & Clean
- Won'T Clog Nozzles
description
- SUPER LUBE DRI-FILM Lubricant provides superior anti-wear performance, prevents rust and corrosion while reducing friction extending machinery life.
applications
- Industrial slides and glides
- Intricate clockworks
- Door locks and lock cylinders
- Chains, Cable swivels
- Tools
- Molding release agent
- Pipe fittings
- Trunk hinges
- Window guides
- Precision instruments
- Electrical, electronic equipment
- High speed machinery
- Zippers
- Musical instruments
- Exercise equipment
- In-line skates and bicycles
- Radio controlled cars, boats and planes
- Rusted nuts and bolts
- Food processing equipment
features
- WON'T CLOG NOZZLES – This powder and solvent blend cleans, lubricates, and leaves behind a non-oily surface that will not attract dust. Provides a low coefficient of friction which gives excellent lubrication and release properties.
- NOT AFFECTED BY OIL, WATER OR SOLVENTS – Dri-film lubricants are not affected by oil, water or solvents due to the incredible chemical inertness and non-stick properties of the resin that forms a dry, crosslinked coating impervious to these substances.
- NON-CONDUCTING – It has excellent thermal and chemical stability, forming a natural insulating barrier when used on electronics.
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
| Odor | Solvent-Like |
| Base Material | Syncolon |
| ECCN3 | NLR |
| Plastic Safe | Yes |
| GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
| Minimum Operating Temperature | -45 °F |
| Container Type | Aerosol Can |
| Shelf Life | 5 Years |
| Container Size | 5.25 oz |
| Color | Transparent |
| Standard | H1 |
| Maximum Operating Temperature | 500 °F |
| Food Grade | Yes |
| Drug Indicator | No |
| Operating Temperature [Min] | -45 °F |
| Physical Form | Aerosol, Whitish Powder |
| For Use On Materials | Wood, Paper, Glasss, Rubber, Fabric, Leather, Vinyl, Metal, Plastic |
| Specific Gravity | 0.680-0.700 G/mL |
| Operating Temperature [Max] | 500 °F |
| VOC Content | Exempt |
| Flammability | Extremely Flammable Aerosol |
| Propellant | CO2 |
| Weight | 0.583 LB |
| EAN or UPC | 82353110063 |

