- 4Oz Bottle
- NSF Certified Food Grade & Clean
- Won'T Dry Out Or Form Deposits
description
- SUPER LUBE AIR TOOL LUBRICANT is formulated with better barrier protection than conventional grease. It meets the special requirements for industrial, household and agricultural tools. It reduces friction and wear while also absorbing water and eliminates any ice buildup and frost in air tools.
applications
- Air impact tools
- Drills
- Grinders
- Screwdrivers
- Sanders
- Percussion tools
- Household shop tools
- Oil lubricated air tools
- Air line lubricators
- Air misting and dripping applicators
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- WON'T DRY OUT OR FORM DEPOSITS – Will not dry out or form harmful abrasive deposits.
- REDUCES FRETTING WEAR – Formulated to reduce fretting wear, which occurs due to microscopic oscillatory motion between contacting surfaces, by tenaciously adhering to those surfaces and providing a protective lubricating film that mitigates this type of vibrational wear.
- GOOD FILM STRENGTH – Enhances load-carrying ability and oil film durability, allowing the lubricant to withstand the high pressures and dynamic conditions found in pneumatic equipment without excessive fluid breakdown.
| Container Size | 4 oz |
| VOC Content | <1% |
| Odor | Mild |
| Flash Point | >450 °F |
| Specific Gravity | 0.89 @ 60 °F |
| SAE Grade | 20 |
| AGMA No. | 2 |
| Operating Temperature [Max] | 500 °F |
| Container Type | Bottle |
| Additives Included | Mineral Oil |
| Viscosity Index | 161 |
| Standard | NSF Registered, Category Code H1, Kosher Certified, ISO |
| GHS Flammability Rating | Non-Flammable |
| ECCN3 | NLR |
| Base Type | PAO, Oil |
| Pour Point | -40 °F |
| Shelf Life | 5 Years |
| Color | Colorless |
| Base Type2 | Oil |
| Removal Method | Mineral Spirits |
| Operating Temperature [Min] | -40 °F |
| Plastic Safe | Yes |
| Weight | 0.333 LB |
| EAN or UPC | 82353120048 |

