- 1Pint Bottle
- NSF Certified Food Grade & Clean
- Won'T Dry Out Or Form Deposits
description
- SUPER LUBE AIR TOOL LUBRICANT is formulated with better barrier protection than conventional grease. It meets the special requirements for industrial, household and agricultural tools. It reduces friction and wear while also absorbing water and eliminates any ice buildup and frost in air tools.
applications
- Air impact tools
- Drills
- Grinders
- Screwdrivers
- Sanders
- Percussion tools
- Household shop tools
- Oil lubricated air tools
- Air line lubricators
- Air misting and dripping applicators
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- WON'T DRY OUT OR FORM DEPOSITS – Will not dry out or form harmful abrasive deposits.
- REDUCES FRETTING WEAR – Formulated to reduce fretting wear, which occurs due to microscopic oscillatory motion between contacting surfaces, by tenaciously adhering to those surfaces and providing a protective lubricating film that mitigates this type of vibrational wear.
- GOOD FILM STRENGTH – Enhances load-carrying ability and oil film durability, allowing the lubricant to withstand the high pressures and dynamic conditions found in pneumatic equipment without excessive fluid breakdown.
| SAE Grade | 20 |
| Operating Temperature [Max] | 500 °F |
| Flash Point | >450 °F |
| Container Type | Bottle |
| Shelf Life | 5 Years |
| Viscosity Index | 161 |
| Specific Gravity | 0.89 @ 60 °F |
| ECCN3 | NLR |
| Additives Included | Mineral Oil |
| Base Type2 | Oil |
| VOC Content | <1% |
| Operating Temperature [Min] | -40 °F |
| Color | Colorless |
| AGMA No. | 2 |
| Odor | Mild |
| Container Size | 1 pt |
| GHS Flammability Rating | Non-Flammable |
| Pour Point | -40 °F |
| Plastic Safe | Yes |
| Removal Method | Mineral Spirits |
| Base Type | PAO, Oil |
| Standard | NSF Registered, Category Code H1, Kosher Certified, ISO |
| Weight | 1.083 LB |
| EAN or UPC | 82353120161 |

