- 1Gal Bottle
- NSF Certified Food Grade & Clean
- Won'T Dry Out Or Form Deposits
description
- SUPER LUBE AIR TOOL LUBRICANT is formulated with better barrier protection than conventional grease. It meets the special requirements for industrial, household and agricultural tools. It reduces friction and wear while also absorbing water and eliminates any ice buildup and frost in air tools.
applications
- Air impact tools
- Drills
- Grinders
- Screwdrivers
- Sanders
- Percussion tools
- Household shop tools
- Oil lubricated air tools
- Air line lubricators
- Air misting and dripping applicators
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- WON'T DRY OUT OR FORM DEPOSITS – Will not dry out or form harmful abrasive deposits.
- REDUCES FRETTING WEAR – Formulated to reduce fretting wear, which occurs due to microscopic oscillatory motion between contacting surfaces, by tenaciously adhering to those surfaces and providing a protective lubricating film that mitigates this type of vibrational wear.
- GOOD FILM STRENGTH – Enhances load-carrying ability and oil film durability, allowing the lubricant to withstand the high pressures and dynamic conditions found in pneumatic equipment without excessive fluid breakdown.
| Specific Gravity | 0.89 @ 60 °F |
| Removal Method | Mineral Spirits |
| Container Type | Bottle |
| Odor | Mild |
| GHS Flammability Rating | Non-Flammable |
| Operating Temperature [Min] | -40 °F |
| Base Type2 | Oil |
| SAE Grade | 20 |
| Viscosity Index | 161 |
| Color | Colorless |
| Base Type | PAO, Oil |
| Pour Point | -40 °F |
| Shelf Life | 5 Years |
| Additives Included | Mineral Oil |
| AGMA No. | 2 |
| Standard | NSF Registered, Category Code H1, Kosher Certified, ISO |
| Flash Point | >450 °F |
| ECCN3 | NLR |
| Plastic Safe | Yes |
| Container Size | 1 gal |
| VOC Content | <1% |
| Operating Temperature [Max] | 500 °F |
| Weight | 7.75 LB |
| EAN or UPC | 82353120406 |

