- 4Oz Bottle
- Reduces Engine Wear
- Engine Protection
description
- SUPER LUBE ENGINE TREATMENT combines the special low-friction qualities of Syncolon® in a synthetic oil base to bond with metal surfaces and fill microscopic pores, substantially reducing engine wear.
applications
- Excellent anti-wear, anti-rust and anti-corrosion properties
- Improves cold temperature starts
- Compatible with most conventional oils
- Extreme pressure capabilities
features
- REDUCES ENGINE WEAR - It has a low coefficient of friction and works particularly well with cylnder walls and bearings.
- ENGINE PROTECTION - during cold starts when even the best motor oils are not effective.
- VERSATILE- Can be used in diesel or gasoline engines.
- MADE IN THE USA WITH GLOBAL PACKAGING - We take pride in employing American workers to produce the highest quality lubricants and specialty chemicals.
| ISO Viscosity Grade | 100 |
| Color | Translucent |
| Base Type | Oil |
| Pour Point | -20 °F |
| Container Size | 4 oz |
| Container Type | Bottle |
| Viscosity Index | 131 |
| Weight | 0.333 LB |
| EAN or UPC | 82353200405 |

