- 6Oz Aerosol
- No Drip, Run, Or Evaporation
- NSF Certified Food Grade & Clean
description
- SUPER LUBE MULTI-PURPOSE SYNTHETIC GREASE in an aerosol form is safe to use on anything that slides, rolls, swivels or squeaks. It is a synthetic, heavy duty lubricant that provides superior wear protection. It penetrates, lubricates and extends the life of machinery and equipment
applications
- Industrial :Bearings, Conveyors, Chains, Pumps, Open Gears, Machines, Food processing equipment Automotive: Calipers, Chassis, Door hinges and locks, Shocks and springs, Trunk latches, Battery protector, Power antennas Marine: Snaps, Zippers, Winches and pulleys, Inboard and outboard drives, Prop shafts, Rollers, Sail tracks Household: Windows, Locks, Garage doors, Lawnmowers, Pool pumps, Sewing machines, Appliances, Tools, Toys Recreational and Sporting: Fishing, Bicycles, RV's, Roller blades, Hunting, Fitness equipment
features
- NO DRIP, RUN, OR EVAPORATION
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- SUPERIOR WEAR PROTECTION – This lubricant transfers a microscopic PTFE film onto the contacting metal surfaces. This transfer film is extremely slippery, with one of the lowest coefficients of friction of any known solid material. It prevents direct metal-to-metal contact and abrasive wear.
- HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
| Flammability | Extremely Flammable Aerosol |
| Specific Gravity | 0.86599999999999999 |
| Operating Temperature [Min] | -45 °F |
| For Use On Materials | Metal, Plastic, Wood, Leather, Rubber |
| ECCN3 | NLR |
| Standard | H1 |
| Operating Temperature [Max] | 450 °F |
| Physical Form | Aerosol, Translucent |
| Plastic Safe | Yes |
| Shelf Life | 5 Years |
| VOC Content | 0.15 |
| Food Grade | Yes |
| Drug Indicator | No |
| Maximum Operating Temperature | 450 °F |
| Minimum Operating Temperature | -45 °F |
| Spray Action | Actuator |
| Propellant | CO2 |
| Container Type | Aerosol Can |
| Color | Translucent |
| GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
| Base Material | PAO |
| Odor | Solvent-Like |
| Container Size | 6 oz |
| Weight | 0.583 LB |
| EAN or UPC | 82353310401 |

