- 400Lb Drum
- Low Contaminant Formulation
- Friction, Wear & Rust Protection
description
- SUPER LUBE SYNTHETIC GREASE is a heavy duty grease which provides longer life protection for your parts and implements against friction, wear, rust and corrosion.
applications
- Pulleys
- Winches
- Hinges
- Valves
- Cranes
- Wire rope
- Electrical equipment
- Locks
- Cams
- Slides
- Conveyors
- Chains
- Water pumps
- Open gears
- Switch assemblies
- Blowers
- Pumps
- Cables
- Fans
- Electric motor bearings
- Plain and anti-friction bearings
- Ball and roller bearings
features
- FRICTION, WEAR & RUST PROTECTION – This heavy duty grease provides longer life protection for your parts and implements against friction, wear, rust and corrosion.
- WATER RESISTANT RUST INHIBITOR – Excellent water resistance and rust inhibiting properties
- WIDE TEMPERATURE RANGE – Offers good mechanical stability, does not evaporate or form gummy deposits. It will not melt or separate.
- REDUCED DOWNTIME, INCREASED PRODUCTIVITY – Machinery lasts longer, downtime is reduced and productivity is increased
| Container Size | 30 lb |
| Standard | D50YP12 Rev. 2 |
| Indoor/Outdoor Use | Yes |
| Color | Translucent |
| Worked Penetration | 60 Strokes (ASTM D217) 265 295 mm/10 |
| Container Type | Pail |
| Thickener | Fumed Silica |
| Shelf Life | 5 Years |
| Flash Point | >428 °F |
| Dropping Point | >500 °F |
| VOC Content | <1% |
| Specific Gravity | 0.89 |
| NLGI Grade | 2 |
| Operating Temperature [Max] | 450 °F |
| Base Type | PAO, Oil |
| Water Washout | <1% |
| Solvent Free | Yes |
| Odor | Mild |
| Physical Form | Grease, Translucent |
| Plastic Safe | Yes |
| Grease Thickener | Fumed Silica |
| Water Resistance | Yes |
| Removal Method | Mineral Spirits |
| Additives Included | Anti-Corrosion |
| ECCN3 | NLR |
| NLGI No. | 2 |
| Base Type2 | Oil |
| Appearance | Grease, Translucent |
| Lubrication | Yes |
| Composition | Proprietary |
| Food Grade | No |
| Operating Temperature [Min] | -40 °F |
| Grease Color | Translucent |
| Weight | 435.0 LB |
| EAN or UPC | 82353421404 |

