- 8Oz Brush Bottle
- Waterproof
- NSF Certified Food Grade & Clean
description
- SUPER LUBE FOOD GRADE ANTI-SEIZE LUBRICANT with Syncolon® is a metal free heavy-duty synthetic formulation designed to prevent galling, corrosion and seizing.
applications
- Nuts, bolts, studs, flanges, bushings, gaskets
- Cams, slides, valves, conveyors, chains
- Hubs, axles, chassis, shocks, springs
- Seat regulators and tracks
- Fifth wheels
- Metal parts lubricant
- Winches, pulleys, snaps
- Pipe joints
- Slip fit, press fit, keyed shafts
- Metal to metal, stainless steel and stainless alloys
- Guides, slides and other moving parts
- Food processing equipment
features
- WATERPROOF - Micro powders in the formula combine to form a waterproof anti-seize compound that adheres to metal surfaces
- providing superior protection against friction and wear on threaded joints.
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- HIGH TEMPERATURE - Works well when exposed to high temperature environments.
- MADE IN THE USA WITH GLOBAL PACKAGING - We take pride in employing American workers to produce the highest quality lubricants and specialty chemicals.
| Shelf Life | 5 Years |
| NLGI Grade | 2 |
| Color | Translucent |
| Flash Point | 428 °F |
| Water Resistance | Yes |
| Specific Gravity | .89 @ 60°F |
| Flashpoint | 428 °F |
| Operating Temperature [Max] | 475 °F |
| Grease Color | Translucent |
| Container Type | Bottle |
| Odor | Mild |
| Maximum Operating Temperature | 475 °F |
| Dropping Point | >550 °F |
| Grease Thickener | Fumed Silica |
| Anti-Seize Type | Food Grade |
| Physical Form | Semi-Solid |
| Food Grade | Yes |
| Worked Penetration | 265-295 mm/10 |
| Base Material | Syncolon |
| Flammability | Non-Flammable |
| Minimum Operating Temperature | -30 °F |
| Operating Temperature [Min] | -30 °F |
| Standard | Meets OSHA, RoHS, ISO, H1, Kosher Certified |
| Removal Method | Mineral Spirits |
| Plastic Safe | Yes |
| Container Size | 8 oz |
| VOC Content | <1% |
| ECCN3 | NLR |
| Weight | 0.667 LB |
| EAN or UPC | 82353480081 |

