- 1Gal Bottle
- NSF Certified Food Grade & Clean
- Rust And Corrosion Inhibitor
description
- SUPER LUBE SYNTHETIC OILS are designed to provide longer life protection for your parts and implements against friction, wear, rust and corrosion.
applications
- Plain, anti-friction, ball, roller, wheel bearings
- Cams, slides, valves, conveyors, chains
- O-ring lubrication
- Food processing equipment
- Caliper assembly and bearing grease
- Hubs, axles, chassis, shocks, springs
- Seat regulators and tracks
- Fifth wheels
- Parts lubricant
- Winches, pulleys, snaps
- Trailer and buddy bearings
- Dielectric applications, battery protector
- Campers, trailers, bicycles, guns, fishing gear, motorcycles, hunting gear
- Weight and fitness equipment
- Linkages, hinges and locks
- Lawn mowers, garage doors, snow blowers, sewing machines
- Faucets and pool pumps
- Garden and farm equipment
- Generator bearings
- Electric fan motors
- Blower fan bearings
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- RUST AND CORROSION INHIBITOR – Loosens rust and protectsand inhibits rust and corrosion on metals.
- VISCOSITY STABLE – Synthetic oils maintain exceptional viscosity stability over a wide temperature range due to the inherent thermal stability and molecular uniformity of the base fluid, preventing significant viscosity changes that could compromise lubrication performance.
- REDUCED DOWNTIME, INCREASED PRODUCTIVITY – Machinery lasts longer, downtime is reduced and productivity is increased.
| Pour Point | -30 °F |
| Flash Point | >428 °F |
| Composition | Proprietary |
| Shelf Life | 5 Years |
| Base Type | PAO, Oil |
| AGMA No. | 3 |
| For Use On Materials | Metal, Plastic, Wood, Leather, Rubber |
| ECCN3 | NLR or EAR99 |
| Base Type2 | Oil |
| Specific Gravity | 0.89 @ 60 °F |
| SAE Grade | 85 W |
| Plastic Safe | Yes |
| Viscosity | 150 cSt @ 104 °F, 13 cSt @ 212 °F, 381.5 SUS @ 100 °F |
| Container Size | 1 gal |
| GHS Flammability Rating | Non-Flammable |
| Physical Form | Colorless Liquid |
| Container Type | Bottle |
| Odor | Mild |
| Operating Temperature [Max] | 450 °F |
| Fire Point | >572 °F |
| Standard | NSF H1, Meets USDA 1998 H1 Guidelines, Kosher Certified, RoHS Compliant |
| Removal Method | Mineral Spirits |
| Solvent Free | Yes |
| VOC Content | <1% |
| Four-Ball Wear | <0.5 mm |
| Color | Colorless |
| Additives Included | Syncolon® |
| Operating Temperature [Min] | -45 °F |
| Base Oil | Synthetic |
| Weight | 8.0 LB |
| EAN or UPC | 82353510405 |

