- 55Gal Drum
- NSF Certified Food Grade & Clean
- Extreme Pressure Protection
description
- SUPER LUBE SYNTHETIC OILS are designed to provide longer life protection for your parts and implements against friction, wear, rust and corrosion.
applications
- Spur gear
- Helical
- Herringbone
- Rack and pinion
- Worm gears
- Straight and spiral bevel
- Chain drive
- Circulating systems
- High temperature chains
- Oil lubricated bearings
- Gear boxes
- Electrical submersible pumps
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- EXTREME PRESSURE PROTECTION – Provides robust extreme pressure (EP) protection, which makes it well-suited for applications involving very high loads and metal-on-metal contact.
- UPERIOR ANTI-WEAR PROPERTIES – Possess superior anti-wear qualities due to their fortification with specialized anti-wear and extreme pressure additives that create a protective film on metal surfaces, preventing excessive wear even under the high pressures and shock loadings found in hydraulic systems.
- EXCELLENT LOAD BEARING CAPACITY – Premium quality gear lube oil designed for extreme pressure and load carrying capacity.
| Operating Temperature [Min] | -40 °F |
| Container Type | Drum |
| Standard | NSF H-1, AGMA Standard 7, ISO 9000, Kosher Certified, RoHS Compliant |
| Series | Synthetic Gear Oil ISO 460 |
| Specific Gravity | 0.84499999999999997 |
| Container Size | 55 gal |
| Odor | Mild |
| SAE Grade | 140 |
| Base Type2 | Oil |
| ECCN3 | NLR or EAR99 |
| Base Oil | Synthetic |
| Flash Point | 450 °F |
| Shelf Life | 5 Years |
| Removal Method | Mineral Spirits |
| Viscosity Index 2 | >150 |
| Additives Included | Extreme Pressure |
| Four-Ball Wear | 0.53 mm |
| Base Type | PAO, Oil |
| Physical Form | Translucent Amber |
| Extreme Pressure Use | Yes |
| VOC Content | <1% |
| Viscosity Index | 146 |
| Operating Temperature [Max] | 450 °F |
| Plastic Safe | Yes |
| Pour Point | -29.2 °F |
| Viscosity | 150 cSt @ 104 °F, 13 cSt @ 212 °F |
| Weight | 433.0 LB |
| EAN or UPC | 82353544554 |

