- 4 oz Container Size
- Bottle Container Type
- Liquid Physical Form
description
- Super Lube® Wet Lube Bike Lubricant is a high performance synthetic lubricant that is exclusively designed for wet riding conditions. This highly tenacious product will cling to the chain leaving a highly protective lubricating film.
- Super Lube® Wet Lube Bike Lubricant’s advanced formula provides protection against moisture, rust, corrosion and metal-on-metal wear.
- Super Lube® Wet Lube Bike Lubricant is environmentally friendly. It contains no VOC’s, harmful solvents or heavy metals that could damage the environment.
applications
- Bicycle chains | Motorcycle chains
features
- Clean formula | Wide temperature range | Superior anti-wear properties | Water repellant | Water and salt water washout resistant | Clings to bike chain | Superior performance in severe conditions | Creates a barrier preventing dirt and mud from attacking the chain | Significantly increases the chain life by reducing friction and wear | Environmentally friendly | Biodegradable
| Food Grade | No |
| Maximum Operating Temperature | 450 °F |
| Container Size | 4 oz |
| Odor | Mild |
| ECCN3 | NLR |
| Container Type | Bottle |
| Plastic Safe | Yes |
| Removal Method | Mineral Spirits |
| Flash Point | 450 °F |
| Physical Form | Liquid, Translucent Amber |
| Color | Translucent Amber |
| Composition | PAO |
| Oil Type | Synthetic |
| Operating Temperature [Max] | 450 °F |
| Operating Temperature [Min] | -40 °F |
| Solvent Free | Yes |
| Base Type | Liquid |
| Base Material | PAO |
| Shelf Life | 5 Years |
| VOC Content | <1% |
| Minimum Operating Temperature | -40 °F |
| Flashpoint | 450 °F |
| Weight | 2.0 LB |
| EAN or UPC | 82353552047 |

