- 4 oz Container Size
- Bottle Container Type
- Liquid Physical Form
description
- Super Lube® Dri Lube Bike Lubricant is a high performance synthetic lubricant that sets up in a film that repels dirt and grime.
- Super Lube® Dri Lube Bike Lubricant goes on wet and dries quickly leaving a dry synthetic polymer film to protect the chain.
- Super Lube® Dri Lube Bike Lubricant is long lasting in dry conditions.
- Super Lube® Dri Lube Bike Lubricant is environmentally friendly. It contains no heavy metals that could damage the environment.
applications
- Bicycle chains | Industrial chains | Locks | Deraillers | Shifters | Hinges | Lock mechanisms | Linkages | Cables | Brake pivot points
features
- Clear, clean formula and slow drying formula soaks the chain components completely | Dry formula resists dirt, dust and grime build up, keeping the chain well lubricated and clean | Wide temperature range | Will outperform most dry lubricants based on the synthetic polymer technology | Hydrophobic formula repels water and salt water | Creates a barrier of dry Syncolon® polymer protecting the chain | Increases chain life by reducing friction and wear | Environmentally friendly | Biodegradable
| Boiling Point | 435 °F to 486 °F |
| Base Material | Solvent |
| Food Grade | No |
| Operating Temperature [Min] | -45 °F |
| Removal Method | Mineral Spirits |
| ECCN3 | NLR |
| Base Type | Liquid |
| Oil Type | Synthetic |
| Operating Temperature [Max] | 450 °F |
| VOC Content | <1% |
| Flash Point | 205 °F |
| Composition | PAO |
| Minimum Operating Temperature | -45 °F |
| Flashpoint | 205 °F |
| Specific Gravity | <1 g/cm³ at 68° F |
| Plastic Safe | Yes |
| Container Type | Bottle |
| Physical Form | Liquid, Translucent |
| Container Size | 4 oz |
| Shelf Life | 5 Years |
| Solvent Free | Yes |
| Color | Translucent |
| Odor | Solvent-Like |
| Maximum Operating Temperature | 450 °F |
| Weight | 2.0 LB |
| EAN or UPC | 82353559046 |

