- 5Gal Pail
- Wide Temperature Stability
- NSF Certified Food Grade & Clean
description
- SUPER LUBE SYNTHETIC OILS are designed to provide longer life protection for your parts and implements against friction, wear, rust and corrosion.
applications
- Canvas
- Exercise equipment
- Tents
- Zippers
- Shoes
- Weather stripping
- Treadmills
- Rubber and plastic parts
- Windows
- Tools
- Slides
- Guide rails
- Food processing equipment
- Flow Control
- Temperature Control
- Motion Control Technologies
- Instruments
- Gauges and devices that are subject to extreme temperature and pressures
- Laboratory and bath fluid
- Heat transfer
- Food processing chutes, bins, walls and tables in packaging and processing areas
features
- WIDE TEMPERATURE STABILITY - Exceptionally beneficial for instruments, gauges and devices that are subject to extreme temperatures and high pressures
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- SUPERIOR DIELECTRIC PROPERTIES
- EXCELLENT OXIDATION RESISTANCE
| Composition | Proprietary |
| ECCN3 | NLR |
| Pour Point | -58 °F |
| VOC Content | <1% |
| Operating Temperature [Max] | 392 °F |
| Color | Translucent |
| Flash Point Method | Closed Cup |
| Specific Gravity | 0.96499999999999997 |
| Odor | Odorless |
| Operating Temperature [Min] | -58 °F |
| Indoor/Outdoor Use | Yes |
| Removal Method | Mineral Spirits |
| Base Type | Silicone, Oil |
| Physical Form | Oil, Translucent |
| Solvent Free | Yes |
| Container Type | Pail |
| Flash Point | >525 °F |
| Standard | NSF H1, Meets USDA H1 Guidelines |
| Base Type2 | Oil |
| Plastic Safe | Yes |
| Shelf Life | 5 Years |
| Container Size | 5 gal |
| Weight | 44.0 LB |
| EAN or UPC | 82353561056 |

