- 55Gal Drum
- NSF Certified Food Grade & Clean
- Seals Out Moisture
description
- SUPER LUBE SYNTHETIC OILS are designed to provide longer life protection for your parts and implements against friction, wear, rust and corrosion.
applications
- O-Rings – Static and dynamic
- Vacuum/chamber sealant
- Valves
- Food processing equipment
- Pneumatic systems
- Seals
- Pressure plug valves
- Water softener and faucet valves
- Pool pumps and filter seals
- Weather stripping
- Rubber gaskets
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- FOR USE WITH VACUUM APPLICATIONS – O-ring greases designed for vacuum environments work by not outgassing or allowing vapors to permeate under the low pressure conditions. Their specialized formulation prevents contamination of the vacuum chamber while still providing the necessary lubrication for o-ring seals.
- SAFE FOR RUBBER, PLASTIC – Designed for to seal and protect o-rings, gaskets and other rubber and plastic parts.
| Color | Translucent |
| Base Type | Silicone |
| Container Type | Drum |
| Operating Temperature [Max] | 392 °F |
| Flash Point | >572 °F |
| Operating Temperature [Min] | -58 °F |
| Indoor/Outdoor Use | Yes |
| VOC Content | <1% |
| Physical Form | Oil |
| Standard | NSF Registered, Category Code H1 |
| Solvent Free | Yes |
| Odor | Odorless |
| GHS Flammability Rating | Non-Flammable |
| Container Size | 55 gal |
| For Use On Materials | Plastic, Rubber |
| Weight | 481.0 LB |
| EAN or UPC | 82353562558 |

