- 55Gal Drum
- NSF Certified Food Grade & Clean
- Seals Out Moisture
description
- SUPER LUBE SYNTHETIC OILS are designed to provide longer life protection for your parts and implements against friction, wear, rust and corrosion.
applications
- Canvas
- Exercise equipment
- Tents
- Zippers
- Shoes
- Weather stripping
- Treadmills
- Rubber and plastic parts
- Windows
- Tools
- Slides
- Guide rails
- Food processing equipment
- Flow Control
- Temperature Control
- Motion Control Technologies
- Instruments
- Gauges and devices that are subject to extreme temperature and pressures
- Laboratory and bath fluid
- Heat transfer
- Food processing chutes, bins, walls and tables in packaging and processing areas
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- FOR USE WITH VACUUM APPLICATIONS – O-ring greases designed for vacuum environments work by not outgassing or allowing vapors to permeate under the low pressure conditions. Their specialized formulation prevents contamination of the vacuum chamber while still providing the necessary lubrication for o-ring seals.
- SAFE FOR RUBBER, PLASTIC – Designed for to seal and protect o-rings, gaskets and other rubber and plastic parts.
| Pour Point | -49 °F |
| Physical Form | Oil, Translucent |
| Flash Point Method | Closed Cup |
| Solvent Free | Yes |
| Operating Temperature [Min] | -58 °F |
| Container Size | 55 gal |
| Operating Temperature [Max] | 392 °F |
| Standard | NSF H1, Meets USDA H1 Guidelines |
| ECCN3 | NLR |
| Specific Gravity | 0.97299999999999998 |
| Removal Method | Mineral Spirits |
| Composition | Proprietary |
| Base Type | Silicone, Oil |
| Color | Translucent |
| Base Type2 | Oil |
| Plastic Safe | Yes |
| Flash Point | >525 °F |
| Shelf Life | 5 Years |
| Indoor/Outdoor Use | Yes |
| Container Type | Drum |
| Odor | Odorless |
| VOC Content | <1% |
| Weight | 481.0 LB |
| EAN or UPC | 82353565559 |

