- 55Gal Drum
- NSF Certified Food Grade & Clean
- Prevents Rust
description
- SUPER LUBE SYNTHETIC OILS are designed to provide longer life protection for your parts and implements against friction, wear, rust and corrosion.
applications
- Release agent for direct contact with food
- General light oil applications
- Food grade chain lubricant
- Meat hook lubricant
- Conveyors
- Meat slicing blades
- Metal protectant
- Direct food equipment lubricant
- Chopping boards
- Knife lubricant
- Textile producers
- Suitable for protecting knives and surfaces from corrosion
- Hooks, trolleys and similar equipment
- Oil feeder applications
- Rust Preventative
- Enclosed chains
- Food Mixers
- Meat Grinders
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H3 for direct food contact. Kosher Certified.
- PREVENTS RUST
- WIDE TEMPERATURE RANGE – Can be used in a wide variety of facilities from 10°F to 450°F (-12°C to 232°C).
- MADE IN THE USA WITH GLOBAL PACKAGING - We take pride in employing American workers to produce the highest quality lubricants and specialty chemicals.
| Color | Colorless |
| Standard | NSF H3, Meets Former USDA H3 Guidelines, Kosher Certified |
| SAE Grade | 80 W |
| Viscosity Index | 110 |
| Flash Point Method | Closed Cup |
| Container Size | 55 gal |
| Container Type | Drum |
| Biodegradability | 50% degradability in 28-35 days, 60+% degradability in 56 days |
| Flash Point | 380 °F |
| AGMA No. | 2 |
| Base Oil | Mineral |
| Series | H3 Lightweight Oil |
| Shelf Life | 5 Years |
| Composition | Oil |
| Boiling Point SAP | 580 °F |
| Operating Temperature [Max] | 450 °F |
| Specific Gravity | 0.858 - 0.872 at 77 °F |
| Operating Temperature [Min] | 10 °F |
| Oil Type | Mineral Oil |
| Fire Point | 475 °F |
| Weight | 433.0 LB |
| EAN or UPC | 82353605507 |

