- Super Lube® Dri Lub
- 11 oz Aerosol Can
applications
- Multi-purpose
features
- Clean, non-staining and non-conducting
- Resists acid attack
- Dries on contact
- Effective mold release agent
- Cleans while lubricating
- Prevents corrosion
| Odor | Odorless |
| Temperature Range [Max] | 500 °F |
| Chemical Compound | Synthetic |
| Color | Translucent White |
| Container Size | 11 oz |
| Type | Dri-Film Lubricant |
| Applicable Materials | Wood, Paper, Glass, Fabric, Rubber, Leather, Vinyl, Metal |
| Container Type | Aerosol |
| Temperature Range [Min] | -40 °F |
| Resistance (Chemical) | Water, Oil, Solvent |
| Weight | 1.5 LB |
-
No Air Shipping


