- Super Lube® Aerosol
- 6 oz Aerosol Can
applications
- Multi-purpose
| Type | Multi-Purpose Grease |
| Temperature Range [Min] | -45 °F |
| Flash Point | 200 °F |
| Temperature Range [Max] | 450 °F |
| Color | Translucent White |
| VOC Content | 1.6 g/L |
| Applicable Materials | Wood, Rubber, Leather, Plastic, Fabric |
| Container Type | Aerosol |
| Chemical Compound | Synthetic |
| Container Size | 6 oz |
| Resistance (Chemical) | Water, Saltwater, Corrosive Process, Dirt, Dust |
| Odor | Odorless |
| Weight | 6.48 LB |
-
No Air Shipping


