- Super Lube® Aerosol
- 11 oz Aerosol Can
applications
- Multi-purpose
features
- Provides more reliable lubrication and outlasts petroleum based greases and oils
- Remains free flowing in freezing temperatures
- High dielectric strength
- Will not stain
- Won't drip, run, or evaporate
- Prevents rust and corrosion while reducing friction
| Color | Translucent White |
| Container Size | 11 oz |
| Odor | Odorless |
| Temperature Range [Max] | 450 °F |
| Applicable Materials | Wood, Rubber, Leather, Plastic, Fabric |
| Chemical Compound | Synthetic |
| Temperature Range [Min] | -45 °F |
| Flash Point | 200 °F |
| Container Type | Aerosol |
| Type | Multi-Purpose Grease |
| Resistance (Chemical) | Water, Saltwater, Corrosive Process, Dirt, Dust |
| Weight | 0.94 LB |

