- Super Lube® Oil with P.T.F.E.
- 1 gal
applications
- Multi-purpose
| Color | Translucent White |
| Type | Multi-Purpose Oil |
| Flash Point | 428 °F |
| Chemical Compound | Synthetic |
| Specific Gravity [Min] | 0.850 |
| Pour Point | -30 °F |
| Viscosity @ Temp (Min) | 118.0 cSt @ 40 °C |
| Capacity Volume | 1 gal |
| Resistance (Chemical) | Wear, Corrosive Process, Water |
| Specific Gravity [Max] | 0.100 |
| Applicable Materials | Most Metals, Rubber, Plastic, Wood, Leather, Fabric |
| Viscosity @ Temp (Max) | 122.0 cSt @ 40.0 °C |
| Temp Range | -45.0 °F [Min], 450.0 °F [Max] |
| Odor | Mild |
| Weight | 8.01 LB |

