- Super Lube® Non-Aerosol Pumps
- 1 qt Pump Spray
applications
- Multi-purpose
| Temperature Range [Max] | 450 °F |
| Odor | Mild |
| Resistance (Chemical) | Wear, Corrosive Process, Dust, Dirt |
| Container Type | Pump Spray |
| Flash Point | 428 °F |
| Specific Gravity [Max] | 0.890 |
| Temperature Range [Min] | -45 °F |
| Color | Translucent White |
| Specific Gravity [Min] | 0.850 |
| Chemical Compound | Synthetic |
| Type | Multi-Purpose Oil |
| Applicable Materials | Wood, Rubber, Leather, Plastic, Fabric |
| Container Size | 1 qt |
| Weight | 1.35 LB |

