- Super Lube® High Temperature Grease
- 5 lb
features
- Extremely high concentration of PTFE
- Ideal for use in manufacturing plants where safety, thermal stability, performance and extended service life are critical lubricant requirements
- Will not dry out or form harmful abrasive deposits
- No oil separations
- Good film strength and extreme pressure capabilities
- Resists corrosive chemicals
| Temperature Range [Max] | 475 °F |
| NLGI No. | 2 |
| NLGI Grade | 2 |
| Color | White |
| Container Size | 5 lb |
| Temperature Range [Min] | -30 °F |
| Weight | 24.0 LB |

