- Super Lube® Syncopen
- 1 gal Gallon
features
- Cleans and penetrates
- Loosens rusted parts
- Frees sticky mechanisms
- Stops squeaks
- Protects against rust and corrosion
- Drives out moisture
- Leaves a protective lubricating film
| Specific Gravity [Max] | 0.890 |
| Specific Gravity [Min] | 0.850 |
| Container Type | Bottle |
| Container Size | 1 gal |
| Color | Translucent Brown |
| Pour Point | -30 °F |
| Weight | 0.0 LB |
-
No Air Shipping


