Skip to content Skip to navigation menu
Super Lube High Temperature EP Grease Food Grade

71150

Super Lube High Temperature EP Grease Food Grade
Item #111319462
  • 14.1Oz Cartridge
  • NSF Certified Food Grade & Clean
  • Water Resistant Rust Inhibitor
Super Lube High Temperature EP Grease Food Grade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14.1Oz Cartridge
  • NSF Certified Food Grade & Clean
  • Water Resistant Rust Inhibitor

description

  • SUPER LUBE SYNTHETIC GREASE is a heavy duty grease which provides longer life protection for your parts and implements against friction, wear, rust and corrosion.

applications

  • Plain, anti-friction, ball, roller, wheel bearings
  • Cams, slides, valves, conveyors, chains
  • O-ring lubrication
  • Food processing equipment
  • Caliper assembly and bearing grease
  • Hubs, axles, chassis, shocks, springs
  • Seat regulators and tracks
  • Fifth wheels
  • Parts lubricant
  • Winches, pulleys, snaps
  • Trailer and buddy bearings
  • Dielectric applications, battery protector
  • Campers, trailers, bicycles, guns, fishing gear, motorcycles, hunting gear
  • Weight and fitness equipment
  • Linkages, hinges and locks
  • Lawn mowers, garage doors, snow blowers, sewing machines
  • Faucets and pool pumps
  • Garden and farm equipment
  • Generator bearings
  • Electric fan motors
  • Blower fan bearings

features

  • NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
  • WATER RESISTANT RUST INHIBITOR – Excellent water resistance and rust inhibiting properties
  • WIDE TEMPERATURE RANGE – Offers good mechanical stability, does not evaporate or form gummy deposits. It will not melt or separate.
  • REDUCED DOWNTIME, INCREASED PRODUCTIVITY – Machinery lasts longer, downtime is reduced and productivity is increased.
Operating Temperature [Max] 450 °F
Viscosity 70 cSt @ 104 °F, 8 cSt @ 212 °F
NLGI Grade 2
Odor Mild
ISO Viscosity Grade NLGI 2
Color Translucent
Physical Form Grease, Translucent
Appearance Grease, Translucent
Container Size 14.1 oz
Grease Thickener Fumed Silica
Lubrication Yes
Fire Point >572 °F
Worked Penetration 60 Strokes (ASTM D217) 265 295 mm/10
For Use On Materials Metal, Plastic, Rubber, Urethane
Thickener Fumed Silica
Flash Point Method Open Cup
GHS Flammability Rating Non-Flammable
Operating Temperature [Min] -30 °F
Solvent Free Yes
Dropping Point >500 °F
VOC Content <1%
Standard NSF Registered, Category Code H-1, Kosher Certified, RoHS Compliant
Container Type Cartridge
Specific Gravity 0.89 @ 60 °F
Additives Included Syncolon®
Water Washout <1%
Composition Proprietary
Penetration 265-295 mm/10 (Worked 77 °F)
Removal Method Mineral Spirits
Base Type2 Oil
Water Resistance Yes
Plastic Safe Yes
Indoor/Outdoor Use Yes
Food Grade Yes
NLGI No. 2
Shelf Life 5 Years
Base Type PAO, Mineral Oil
Base Oil Synthetic
Flash Point >500 °F
Weight 1.083 LB
EAN or UPC 82353711505
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison