- 14.1Oz Can
- NSF Certified Food Grade & Clean
- Water Resistant Rust Inhibitor
description
- SUPER LUBE SYNTHETIC GREASE is a heavy duty grease which provides longer life protection for your parts and implements against friction, wear, rust and corrosion.
applications
- Plain, anti-friction, ball, roller, wheel bearings
- Cams, slides, valves, conveyors, chains
- O-ring lubrication
- Food processing equipment
- Caliper assembly and bearing grease
- Hubs, axles, chassis, shocks, springs
- Seat regulators and tracks
- Fifth wheels
- Parts lubricant
- Winches, pulleys, snaps
- Trailer and buddy bearings
- Dielectric applications, battery protector
- Campers, trailers, bicycles, guns, fishing gear, motorcycles, hunting gear
- Weight and fitness equipment
- Linkages, hinges and locks
- Lawn mowers, garage doors, snow blowers, sewing machines
- Faucets and pool pumps
- Garden and farm equipment
- Generator bearings
- Electric fan motors
- Blower fan bearings
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- WATER RESISTANT RUST INHIBITOR – Excellent water resistance and rust inhibiting properties
- WIDE TEMPERATURE RANGE – Offers good mechanical stability, does not evaporate or form gummy deposits. It will not melt or separate.
- REDUCED DOWNTIME, INCREASED PRODUCTIVITY – Machinery lasts longer, downtime is reduced and productivity is increased.
| Physical Form | Grease, Translucent |
| ISO Viscosity Grade | NLGI 2 |
| Solvent Free | Yes |
| Flash Point | >500 °F |
| NLGI Grade | 2 |
| Additives Included | Syncolon® |
| Color | Translucent |
| VOC Content | <1% |
| Water Resistance | Yes |
| GHS Flammability Rating | Non-Flammable |
| Base Type2 | Oil |
| Operating Temperature [Max] | 450 °F |
| Standard | NSF Registered, Category Code H-1, Kosher Certified, RoHS Compliant |
| Lubrication | Yes |
| Dropping Point | >500 °F |
| Appearance | Grease, Translucent |
| Specific Gravity | 0.89 @ 60 °F |
| Penetration | 265-295 mm/10 (Worked 77 °F) |
| Removal Method | Mineral Spirits |
| Base Oil | Synthetic |
| NLGI No. | 2 |
| Composition | Proprietary |
| Odor | Mild |
| Base Type | PAO, Mineral Oil |
| Operating Temperature [Min] | -30 °F |
| Container Size | 14.1 oz |
| Container Type | Canister |
| For Use On Materials | Metal, Plastic, Rubber, Urethane |
| Shelf Life | 5 Years |
| Viscosity | 70 cSt @ 104 °F, 8 cSt @ 212 °F |
| Grease Thickener | Fumed Silica |
| Fire Point | >572 °F |
| Water Washout | <1% |
| Plastic Safe | Yes |
| Thickener | Fumed Silica |
| Indoor/Outdoor Use | Yes |
| Flash Point Method | Open Cup |
| Food Grade | Yes |
| Worked Penetration | 60 Strokes (ASTM D217) 265 295 mm/10 |
| Weight | 1.083 LB |
| EAN or UPC | 82353711604 |

