- 55Gal Drum
- NSF Certified Food Grade & Clean
- Good Film Strength
description
- SUPER LUBE SYNTHETIC OILS are designed to provide longer life protection for your parts and implements against friction, wear, rust and corrosion.
applications
- Chains and locks
- Freezers and refrigeration units
- Extreme low temperature circulating systems
- Pumps
- Low temperature bearing oil
- Oxidation and corrosion protection for outdoor equipment
- Low torque requirements
- Areas of extreme cold requiring a thin oil, such as marine, construction, mining and oil industries
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- GOOD FILM STRENGTH – Enhances load-carrying ability and oil film durability, allowing the lubricant to withstand the high pressures and dynamic conditions found in pneumatic equipment without excessive fluid breakdown.
- WIDE TEMPERATURE RANGE - It is an ISO Grade 22 oil and has a temperature range of -85°F to 392°F (-65°C to 200°C).
- MADE IN THE USA WITH GLOBAL PACKAGING - We take pride in employing American workers to produce the highest quality lubricants and specialty chemicals.
| Specific Gravity | 0.833 @ 60 °F |
| Lubricant Film | Wet |
| ECCN3 | NLR |
| Container Type | Drum |
| Plastic Safe | Yes |
| Container Size | 55 Gal |
| Flash Point | >392 °F |
| Series | Low Temperature Synthetic Oil |
| Operating Temperature [Min] | -85 °F |
| Base Type | PAO, Oil |
| Pour Point | -49 °F |
| VOC Content | <1% |
| Composition | Proprietary |
| Base Oil | Synthetic |
| Base Type2 | Oil |
| Flash Point Method | Open Cup |
| Operating Temperature [Max] | 392 °F |
| Removal Method | Mineral Spirits |
| Standard | NSF H1, Meets USDA 1998 H1 Guidelines |
| Physical Form | Translucent |
| Boiling Point [Max] | 486 °F |
| Color | Translucent |
| Odor | Mild |
| Chemical Base | Polyalphaolefin |
| Boiling Point [Min] | 435 °F |
| Shelf Life | 5 Years |
| GHS Flammability Rating | Non-Flammable |
| NLGI Grade | ISO 22 |
| Weight | 408.0 LB |
| EAN or UPC | 82353740550 |

