- 5Gal Pail
- Less Friction
- Protects
description
- SUPER LUBE SYNTHETIC GREASE is a heavy duty grease which provides longer life protection for your parts and implements against friction, wear, rust and corrosion.
applications
- Lubricates power, electric, telephone and fiber optic cable
- Pulling all types of cable through conduits
- Underground cable installations
- Electrical commercial contractors
- Telecommunication companies
features
- Wire and cable pulling compound | Provides superior friction reduction | Easy to pour into inner ducts and feeder tubes | Wide temperature range | Compatible with cable jackets | Outlasts conventional pulling compounds | Non-Flammable | Environmentally friendly | Biodegradable
| ECCN3 | NLR |
| Oil Type | PAO |
| Additives Included | Anti-Corrosion |
| VOC Content | <1% |
| Container Type | Bottle |
| Solvent Free | Yes |
| Lubrication | Yes |
| Water Resistance | Yes |
| Indoor/Outdoor Use | Yes |
| Grease Thickener | Fumed Silica |
| Plastic Safe | Yes |
| Water Washout | <1% |
| pH Range | 7 |
| Color | Translucent |
| Physical Form | Translucent |
| Removal Method | Mineral Spirits |
| Food Grade | No |
| Odor | Mild |
| Container Size | 5 gal |
| Composition | Proprietary |
| Flammability | Non-Flammable |
| Shelf Life | 5 Years |
| Base Material | PAO |
| Base Type | Oil |
| Weight | 45.0 LB |
| EAN or UPC | 82353800506 |

