- 55Gal Drum
- Wide Temperature Range
- Compatability
description
- SUPER LUBE SYNTHETIC GREASE is a heavy duty grease which provides longer life protection for your parts and implements against friction, wear, rust and corrosion.
applications
- Grommets and sleeves
- O-rings, boots and diaphragms
- Tires, hoses and seals
- Bushings, plugs and belts
features
- Eases component insertion | Dries clean | Speeds assembly | Compatible with most plastic and rubber components | Provides superior friction reduction | Non-Flammable | Environmentally friendly | Biodegradable
| Alcohol Content | No |
| Color | Translucent |
| Solvent Free | Yes |
| Food Grade | Yes |
| pH Range | 7 |
| Indoor/Outdoor Use | Yes |
| Ammonia Content | No |
| Physical Form | Oil |
| Container Size | 55 gal |
| Container Type | Drum |
| Odor | Mild |
| Weight | 484.0 LB |
| EAN or UPC | 82353810550 |

