- 14.1Oz Canister
- Superior Protection
- High Dielectric Capability
description
- SUPER LUBE ANTI- CORROSION AND CONNECTOR GEL is a specially formulated high molecular weight connector gel used as a dielectric compound and as a corrosion inhibitor
applications
- Battery terminals
- Terminals strips
- Ignition switches
- Electrical connectors
- Circuit breakers
- Fuse holders
- Light switches
- Light sockets
- Electrical plugs
- Dielectric grease
- Circuit boards
- Corrosion blocking, winterizing
- Exposed metal surfaces
features
- SUPERIOR PROTECTION - Demonstrates excellent film strength and long life protection against corrosion and rust providing much better protection than typical grease.
- HIGH DIELECTRIC CAPABILITY - Effective dielectric compound and corrosion inhibitor for plugs and connectors, electrical fittings and coil connectors.
- REMAINS PLIABLE - Will not harden or crack and resists change due to mechanical workings with no oil separation of the compound.
- MADE IN THE USA WITH GLOBAL PACKAGING - We take pride in employing American workers to produce the highest quality lubricants and specialty chemicals.
| Base Type | Oil |
| Shelf Life | 5 Years |
| ECCN3 | NLR |
| Odor | Mild |
| Food Grade | No |
| Plastic Safe | Yes |
| Removal Method | Mineral Spirits |
| Container Type | Canister |
| Operating Temperature [Max] | 500 °F |
| Physical Form | Gel |
| Freezing Point | -45 °F |
| Operating Temperature [Min] | -45 °F |
| Flash Point | 428 °F |
| Container Size | 14.1 oz |
| Base Material | PAO |
| Color | Translucent Amber |
| VOC Content | <1% |
| Specific Gravity | 0.89 g/cm3 |
| Standard | ISO 9000, Kosher Certified |
| Weight | 1.083 LB |
| EAN or UPC | 82353820160 |

