- 1 Qt Container Size
- Trigger Sprayer Container Type
- Food Grade
description
- Super Lube® Metal Protectant and Corrosion Inhibitor is a synthetic, penetrating oil that provides long term corrosion protection. It is designed to create a moisture displacing barrier that protects against rust and corrosion on steel, aluminum and other metal surfaces.
- Super Lube® Metal Protectant and Corrosion Inhibitor penetrates hard to reach areas while leaving a protective film to help prevent future rusting or corrosion.
- Apply Super Lube® Metal Protectant and Corrosion Inhibitor before storing or shipping equipment to preserve and protect from heat and humidity during adverse conditions.
- Super Lube® Metal Protectant and Corrosion Inhibitor is a NSF registered Food Grade lubricant, rated H1 for incidental food contact, mMeets USDA 1998 guidelines.
applications
- Nuts, bolts and screws | Tools, locks, hinges | Metal surfaces | Metalworking | Facilities maintenance | Food processing equipment | Chains, cables and pulleys | Sprockets | Locks | Garage door slides | Rollers Metal Fabrication | Battery Terminals
features
- Synthetic | Cleans and penetrates | Drives out moisture | Leaves a protective lubricating film | Preserves and protects against rust and corrosion on steel, aluminum and other metal surfaces | Food grade | Clean | NSF Registered (H1) | Kosher certified
| Shelf Life | 5 Years |
| Physical Form | Liquid, Translucent |
| VOC Content | <25% |
| Base Material | Solvent |
| ECCN3 | NLR |
| Odor | Solvent-Like |
| Container Size | 1 Qt |
| Composition | PAO |
| Removal Method | Mineral Spirits |
| Boiling Point [Max] | 486 °F |
| Plastic Safe | Yes |
| Food Grade | Yes |
| Container Type | Trigger Sprayer |
| Standard | ISO 9000, NSF, H1, Kosher Certified |
| Boiling Point [Min] | 435 °F |
| Flash Point | 205 °F |
| Specific Gravity | 0.85 |
| Weight | 24.0 LB |
| EAN or UPC | 82353830329 |

