- 5Gal Pail
- NSF Certified Food Grade & Clean
- Reduces Friction
description
- SUPER LUBE METAL PROTECTANT CORROSION INHIBITOR is designed to reduce friction in non-load bearing mechanical assemblies, and prevent freezing
applications
- Nuts, bolts and screws
- Tools, locks, hinges
- Metal surfaces
- Metalworking
- Facilities maintenance
- Food processing equipment
- Chains, cables and pulleys
- Sprockets
- Locks
- Garage door slides
- Rollers
- Metal Fabrication
- Battery Terminals
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- REDUCES FRICTION – A general-purpose liquid aerosol lubricant, primarily designed to reduce friction in non-load bearing mechanical assemblies.
- CORROSION INHIBITOR – Inhibit corrosion by providing an inert, moisture-resistant film that bonds to the treated surfaces, shielding them from exposure to water and other corrosive agents that could otherwise initiate oxidation and degradation.
- PREVENTS BINDING AND SQUEAKING – Proper lubrication works in between moving parts to ensure proper function and prevent binding.
| Composition | PAO |
| Base Material | Solvent |
| Boiling Point [Min] | 435 °F |
| Removal Method | Mineral Spirits |
| Container Size | 5 gal |
| Standard | ISO 9000, NSF, H1, Kosher Certified |
| Food Grade | Yes |
| Shelf Life | 5 Years |
| Plastic Safe | Yes |
| Boiling Point [Max] | 486 °F |
| ECCN3 | NLR |
| Physical Form | Liquid, Translucent |
| VOC Content | <25% |
| Container Type | Pail |
| Odor | Solvent-Like |
| Flash Point | 205 °F |
| Specific Gravity | 0.85 |
| Weight | 36.0 LB |
| EAN or UPC | 82353830503 |

