- 11Oz Aerosol
- NSF Certified Food Grade & Clean
- Reduces Friction
description
- SUPER LUBE METAL PROTECTANT CORROSION INHIBITOR is designed to reduce friction in non-load bearing mechanical assemblies, and prevent freezing
applications
- Nuts, bolts and screws
- Tools, locks, hinges
- Metal surfaces
- Metalworking
- Facilities maintenance
- Food processing equipment
- Chains, cables and pulleys
- Sprockets
- Locks
- Garage door slides
- Rollers
- Metal Fabrication
- Battery Terminals
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- REDUCES FRICTION – A general-purpose liquid aerosol lubricant, primarily designed to reduce friction in non-load bearing mechanical assemblies.
- CORROSION INHIBITOR – Inhibit corrosion by providing an inert, moisture-resistant film that bonds to the treated surfaces, shielding them from exposure to water and other corrosive agents that could otherwise initiate oxidation and degradation.
- PREVENTS BINDING AND SQUEAKING – Proper lubrication works in between moving parts to ensure proper function and prevent binding.
| Odor | Solvent-Like |
| Propellant | CO2 |
| For Use On Materials | Metal |
| Base Material | Solvent |
| Food Grade | Yes |
| Drug Indicator | No |
| Flammability | Extremely Flammable Aerosol |
| Specific Gravity | 0.85 |
| ECCN3 | NLR |
| Container Type | Aerosol Can |
| Standard | H1 |
| Physical Form | Aerosol, Translucent |
| Container Size | 11 Oz |
| Color | Translucent |
| GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
| Plastic Safe | Yes |
| VOC Content | <25% |
| Shelf Life | 5 Years |
| Weight | 1.0 LB |
| EAN or UPC | 82353831104 |

