- 11Oz Aerosol
- NSF Certified Food Grade & Clean
- Stops Squeaks
description
- SUPER LUBE SYNCOPEN SYNTHETIC PENETRANT is a fast-acting, penetrating solvent and synthetic oil that cuts through rust and corrosion in hard to reach areas to allow easy removal of rusted and corroded screws, nuts or bolts.
applications
- Rusted nuts, bolts and screws
- Metalworking
- Facilities maintenance
- Food processing equipment
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- STOPS SQUEAKS – Penetrates hard to reach areas to allow easy removal of rusted and corroded screws, nuts or bolts, and stop squeaks and binding parts.
- DRIVES OUT MOISTURE – Forces out moisture and exhibit excellent water resistance and rust inhibiting properties.
- LEAVES PROTECTIVE FILM – Lubricates and leaves a protective film to help prevent future rusting or corrosion. Displaces moisture and is non-conductive.
| Color | Translucent |
| Odor | Solvent-Like |
| GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
| Container Size | 11 Oz |
| Container Type | Aerosol Can |
| For Use On Materials | Metal |
| Specific Gravity | 0.85 |
| Plastic Safe | Yes |
| Propellant | CO2 |
| Drug Indicator | No |
| Flammability | Extremely Flammable Aerosol |
| VOC Content | <25% |
| Shelf Life | 5 Years |
| Food Grade | Yes |
| Standard | H1 |
| Spray Action | Actuator |
| Base Material | Solvent |
| ECCN3 | NLR |
| Physical Form | Aerosol, Translucent |
| Weight | 1.0 LB |
| EAN or UPC | 82353850112 |

