- 32 oz Container Size
- Trigger Sprayer Container Type
- Non-Flammable
- Solvent Base
- Translucent Color
description
- Super Lube® Syncopen® Synthetic Penetrant Fluid with well-balanced performance is suitable for a range of applications.
- In addition to the penetrating qualities, the Synthetic Oil utilized makes this an excellent multi-use oil for various applications.
- Super Lube® Syncopen® Synthetic Penetrant is an NSF registered Food Grade lubricant, rated H1 for incidental food contact, meets USDA 1998 Guidelines.
applications
- Hydraulic | Compressors | Thermal-heat transfer | High speed spindles | Spindle bearings | Precision grinders | Lathes | Jig borers and tracing mechanisms | Laboratory equipment | Sensitive instruments | Chains | Cables | Pumps | Bearings | Motors | Air Line Lubricators
features
- Resistant to oxidation | Separates readily from water | Resistant to foaming | Zinc Free | Cleans and penetrates | Drives out moisture | Rusted nuts, bolts and screws | NSF Registered (H1) | Biodegradable | Environmentally friendly
| Flammability | Non-Flammable |
| ECCN3 | NLR |
| Physical Form | Liquid, Translucent |
| Boiling Point [Min] | 435 °F |
| Base Type | Solvent, Liquid |
| Color | Translucent |
| Base Type2 | Liquid |
| Composition | PAO |
| Spray Action | Trigger |
| Container Type | Trigger Sprayer |
| Oil Type | Synthetic |
| Container Size | 32 oz |
| Additives Included | Synthetic Oil |
| Specific Gravity | 0.85 |
| Net Fill | 1 qt |
| Boiling Point [Max] | 486 °F |
| Operating Temperature [Max] | 200 °F |
| Plastic Safe | Yes |
| Flash Point | 205 °F |
| Pour Point | -30 °F |
| VOC Content | <25% |
| Removal Method | Mineral Spirits |
| For Use On Materials | Metal |
| Solvent Free | No |
| Shelf Life | 5 Years |
| Primary Additive | PAO |
| Flash Point Method | Open Cup |
| Standard | USDA(H1) Guidelines, NSF Regester H1 |
| Odor | Solvent-Like |
| GHS Flammability Rating | Non-Flammable |
| Operating Temperature [Min] | -30 °F |
| Weight | 24.0 LB |
| EAN or UPC | 82353850327 |

