- 55Gal Drum
- NSF Certified Food Grade & Clean
- Stops Squeaks
description
- SUPER LUBE SYNCOPEN SYNTHETIC PENETRANT is a fast-acting, penetrating solvent and synthetic oil that cuts through rust and corrosion in hard to reach areas to allow easy removal of rusted and corroded screws, nuts or bolts.
applications
- Rusted nuts, bolts and screws
- Metalworking
- Facilities maintenance
- Food processing equipment
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- STOPS SQUEAKS – Penetrates hard to reach areas to allow easy removal of rusted and corroded screws, nuts or bolts, and stop squeaks and binding parts.
- DRIVES OUT MOISTURE – Forces out moisture and exhibit excellent water resistance and rust inhibiting properties.
- LEAVES PROTECTIVE FILM – Lubricates and leaves a protective film to help prevent future rusting or corrosion. Displaces moisture and is non-conductive.
| Plastic Safe | Yes |
| Physical Form | Liquid, Translucent |
| Primary Additive | PAO |
| Specific Gravity | 0.85 |
| Flash Point Method | Open Cup |
| GHS Flammability Rating | Non-Flammable |
| Flammability | Non-Flammable |
| Container Size | 55 gal |
| Color | Translucent |
| Operating Temperature [Min] | -30 °F |
| Flash Point | 205 °F |
| Oil Type | Synthetic |
| Base Type | Solvent, Liquid |
| Standard | USDA(H1) Guidelines, NSF Regester H1 |
| Operating Temperature [Max] | 200 °F |
| Composition | PAO |
| Pour Point | -30 °F |
| Container Type | Drum |
| Odor | Solvent-Like |
| ECCN3 | NLR |
| Solvent Free | No |
| Removal Method | Mineral Spirits |
| VOC Content | <25% |
| Boiling Point [Max] | 486 °F |
| Base Type2 | Liquid |
| Shelf Life | 5 Years |
| Net Fill | 55 gal |
| Boiling Point [Min] | 435 °F |
| For Use On Materials | Metal |
| Additives Included | Synthetic Oil |
| Weight | 393.0 LB |
| EAN or UPC | 82353850556 |

