- 1Gal Bottle
- Outstanding Fire Resistance
- Protects
description
- SUPER LUBE FIRE RESISTANT HYDRAULIC FLUID is an HF-C type water-glycol fire resistant hydraulic fluid that fully meets the requirements of the 7th Luxembourg Report.
applications
- Die casting machines
- Furnace door openers
- Glass drawing equipment
- Rod, tube and strip mills
- Furnace chargers
- Hydraulics in steel mills
features
- OUTSTANDING FIRE RESISTANCE -Has no flashpoint when proper water content is maintained. Even when sprayed at pressures over 200 bar / 3000 psi, it will not ignite.
- PROTECTS - Provides excellent protection from rust and vapor phase corrosion.
- EXCELLENT LUBRICITY AND ANTI-WEAR PERFORMANCE
- MADE IN THE USA WITH GLOBAL PACKAGING - We take pride in employing American workers to produce the highest quality lubricants and specialty chemicals.
| Operating Temperature [Min] | -4 °F |
| SAE Grade | 80 W |
| Shelf Life | 5 Years |
| VOC Content | <1% |
| Viscosity Index | >200 |
| Specific Gravity | 1 |
| Flash Point | 1 gal |
| Base Material | Glycol |
| Composition | Proprietary |
| ECCN3 | NLR |
| Container Type | Bottle |
| Removal Method | Mineral Spirits |
| Drug Indicator | No |
| Pour Point | -60 °F |
| Color | Red |
| Boiling Point | >212 °F |
| Food Grade | No |
| Container Size | 1 gal |
| Base Type | Hydraulic Fluid |
| Odor | Mild |
| Plastic Safe | Yes |
| Weight | 9.75 LB |
| EAN or UPC | 82353860104 |

