- 5Lb Pail
- Seals Out Moisture
- NSF Certified Food Grade & Clean
description
- SUPER LUBE DIELECTRIC VACUUM GREASE is a non-curing Silicone compound with an extra layer of UV protection in a variety of applications without thermal degradation.
applications
- Dielectric
- Vacuum
- Electrical insulation, damping and lubrication of brass components
- Electrical assemblies and terminals
- Rubber gaskets
- Vacuum and Pressurized Systems
- Control valves
- Flow Meter Bearings
- Battery cables, spark plugs and distributor caps
- Sealing and insulation
- Light bulbs
- Cable connections
- Terminal strips and disconnects
- Stopcock grease
- Motorized actuators
- Glass to rubber boundaries
- Ceramic plug gaskets
- Sealing of chemical process equipment
- Food processing equipment
- Water treating equipment
- Sealing of vacuum pressure systems
- Plug valves
features
- PREVENTS ELECTRICAL ARCING – Dielectric and vacuum greases are formulated with highly insulating properties that prevent electrical arcing and short circuits by filling microscopic air gaps between electrical components and surfaces operating at high voltages or in a vacuum environment.
- HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
| ISO Viscosity Grade | NLGI 2 |
| Container Type | Pail |
| Chemical Base | Silicone |
| GHS Flammability Rating | Non-Flammable |
| Standard | NSF Registered, Category Code H-1, RoHS Compliant |
| For Use On Materials | Rubber |
| Series | Silicone Dielectric and Vacuum Grease |
| Base Oil | Silicone |
| Grease Color | Clear |
| Base Type | PAO, Mineral Oil |
| Flammability | Non-Flammable |
| Primary Additive | Silicone |
| Shelf Life | 5 Years |
| Anti-Seize Container | Pail |
| Operating Temperature [Min] | -40 °F |
| Food Grade | Yes |
| Dropping Point | >500 °F |
| Thickener | Fumed Silica |
| Flash Point Method | Closed Cup |
| Anti-Seize Base | Silicone |
| Water Resistance | Yes |
| Grease Thickener | Fumed Silica |
| NLGI Grade | 2 |
| Specific Gravity 3 | 0.96 |
| Penetration | 280 mm/10 (Unworked) |
| Container Size | 5 lb |
| Anti-Seize Type | Food Grade Anti-Seize |
| VOC Content | <1% |
| NLGI No. | 2 |
| Operating Temperature [Max] | 500 °F |
| Specific Gravity | 1.05 @ 60° F |
| Drug Indicator | No |
| Weight | 6.25 LB |
| EAN or UPC | 82353918058 |

